4 AWG THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 324980

Cat #: THHN4STRORN2500RL

UPC: 980100232443

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232443, THHN4STRORN2500RL

Specifications

Gauge: 4
Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 4
Color: Orange
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)