6 AWG THHN/THWN-2 Stranded Copper, Blue, 2500'

Item #: 324943
Cat #: THHN6STRBLU2500RL
UPC: 980100231835
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231835, THHN6STRBLU2500RL

Specifications

Color: Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 6
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)