6 AWG THHN/THWN-2 Stranded Copper, Blue, 2000'
Item #: 324938
Cat #: THHN6STRBLU2000RL
UPC: 980100231804
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 2000 ft. Reel.
Overview
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 2000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231804, THHN6STRBLU2000RL
Specifications
Color: | Blue |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Length: | 2000 ft |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Blue |
Material: | Copper |
Conductors: | 1 |
Length: | 2000 ft |
Package Type: | Reel |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 6 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)