6 AWG THHN/THWN-2 Stranded Copper, Green, 2000'

Item #: 324929

Cat #: THHN6STRGRN2000RL

UPC: 980100231705

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231705, THHN6STRGRN2000RL

Specifications

Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Color: Green
Material: Copper
Conductors: 1
Length: 2000 ft
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)