45-Degree Wireway Elbow, 10x10x6

Item #: 324905

Cat #: F1010G45E

UPC: 783510456900

Sign In or Register to view pricing and more.
Documents & Guides
45-Degree Wireway Elbow, Top and Inside Covers Removable, Material: Steel, Dimensions: 10" x 10" x 6"

Overview

45-Degree Wireway Elbow, Top and Inside Covers Removable, Material: Steel, Dimensions: 10" x 10" x 6"
Also known as: 783510456900, F1010G45E

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 45°
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)