MA FAN 3WAY BOX KIT W/1 CM-MA-FQ3-WH

Item #: 324894

Cat #: MA-FQ3-WH

UPC: 027557245388

Sign In or Register to view pricing and more.
Documents & Guides
MA FAN 3WAY BOX KIT W/1 CM-MA-FQ3-WH

Overview

MA FAN 3WAY BOX KIT W/1 CM-MA-FQ3-WH
Maestro Multi-location package with companion fan control, 120V/4A in white
Also known as: 027557245388, MA-FQ3-WH

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Type: 7-Speed, Multi-Location
Color: White
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: Maestro
Type: 7-Speed, Multi-Location

Customer Reviews

No reviews for this product
(0)