This product has been discontinued.
26
more
Fan Control, Decora, Multi-Location, Ivory
Item #: 324891
Cat #: MA-AFQ4-IV
UPC: 027557235716
Sign In or Register to view pricing and more.
Documents & Guides
Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Ivory.
Overview
Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Ivory.
Maestro Companion Fan and Fan/Light Control, Multi-location, 120V in ivory
Also known as: 027557235716, MA-AFQ4-IV
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Color: | Ivory |
Type: | Multi-Location |
Volts AC: | 120 |
Mounting: | Surface |
Type: | Multi-Location |
Family / Style: | Maestro |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)