Ww. 3r, Panel Adapter

Item #: 324888

Cat #: F66T3RPA

UPC: 783510437497

Sign In or Register to view pricing and more.
Documents & Guides
Ww. 3r, Panel Adapter, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 6.00x6.00, Material/finish: Galv/gray

Overview

Ww. 3r, Panel Adapter, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 6.00x6.00, Material/finish: Galv/gray
Also known as: 783510437497, F66T3RPA

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)