Telephone Cabinet, Surf. Mount

Item #: 324839

Cat #: ATC24246S

UPC: 783510429294

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 1, 24.00x24.00x6.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 24.00x24.00x6.00, Gray, Steel
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510429294, ATC24246S

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray

Customer Reviews

No reviews for this product
(0)