1
more

4" Square Exposed Work Cover, (1) Dryer/Range Receptacle
Item #: 32483
Cat #: RS-13
UPC: 785991120790
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: Dryer/Range Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 2-5/32 Inch
Sign In or Register to view pricing and more.
No associated products found.
Overview
4 Inch Square, Exposed Work Cover, Type: Dryer/Range Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 2-5/32 Inch
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991120790, RS-13, Raised Range Cover
Specifications
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 5 in³ |
Material: | Steel |
Cubic Inches: | 5 in³ |
Depth: | 1/2 in |
Customer Reviews
No reviews for this product
(0)