Pilot Device, 30mm Contact Block, 2 NO, 2 NC, Base Mount, 10250T

Item #: 324818

Cat #: 10250T44

UPC: 782113208275

Sign In or Register to view pricing and more.
Documents & Guides
2 N.O. & 2 N.C. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure

Overview

2 N.O. & 2 N.C. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113208275, 10250T44

Specifications

Type: 2 N.O. / 2 N.C., Contact Block
Mounting: Base
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: 2 N.O. / 2 N.C., Contact Block
Volts DC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Base
Volts AC: 600

Customer Reviews

No reviews for this product
(0)