Rotary Dimmer, Rotate On/Off, Single-Pole, White

Item #: 324798

Cat #: D-600RH-WH

UPC: 027557111232

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, Clamshell Packaging, White

Overview

Rotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, Clamshell Packaging, White
Also known as: 027557111232, D-600RH-WH

Specifications

Type: Rotary, Single-Pole
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Rotary, Single-Pole
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: White
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)