Safety Switch, 200A, 3P, 600V/250DC, HD Fusible, NEMA 12

Item #: 324785

Cat #: DH364FDK

UPC: 782113206875

Sign In or Register to view pricing and more.
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113206875, DH364FDK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)