Slide Dimmer, 2000W, Incandescent, Nova, Almond

Item #: 324781
Cat #: N-2003P-AL
UPC: 027557090315
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Almond.

Overview

Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Almond.
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset, 120V/2000W in almond
Also known as: 027557090315, N-2003P-AL

Specifications

Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Color: Almond
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Halogen, Preset
Wattage: 2000
Poles: 1
Family / Style: Nova
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Color: Almond
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)