600 MCM THHN/THWN-2 Stranded Copper, Yellow, 2000'

Item #: 324772

Cat #: THHN600STRYEL2000RL

UPC: 048243625840

Documents & Guides
600 MCM, THHN/THWN-2 Stranded Copper, Yellow, 2000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

600 MCM, THHN/THWN-2 Stranded Copper, Yellow, 2000'
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243625840, THHN600STRYEL2000RL

Specifications

Gauge: 600 kcmil
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 600 kcmil
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)