Safety Switch, 60A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 12

Item #: 324761

Cat #: DH462UDK

UPC: 782113206202

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113206202, DH462UDK

Specifications

Volts DC: 250
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Poles: 4
Amps: 60
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)