1-Light Outdoor Wall Lantern, 100W, 120V, Brushed Stainless 

Item #: 324739

Cat #: 8871-98

UPC: 785652887192

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Brushed Stainless Finish, Clear Seeded Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Brushed Stainless Finish, Clear Seeded Glass, Safety Listed for Wet Location
Also known as: 785652887192, 8871-98

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Stainless
Material: Brass
Base: Medium Screw (E26)
Volts AC: 120
Material: Brass
Wattage: 100
Color: Brushed Stainless

Customer Reviews

No reviews for this product
(0)