Transformer, Lighting, Magnetic, 600VA, 120 - 24VAC, 1PH, Black

Item #: 324735

Cat #: T179625S

UPC: 047503090923

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Lighting, Magnetic, 600 VA, 120 - 24 Volt AC, 1-Phase, 40 Amp, Push to Reset Thermal Breaker, Black

Overview

Transformer, Lighting, Magnetic, 600 VA, 120 - 24 Volt AC, 1-Phase, 40 Amp, Push to Reset Thermal Breaker, Black
Also known as: 047503090923, T179625S

Specifications

Volt Amps: 600
Amps: 40
Type: Lighting Transformer
Secondary Voltage: 24
Primary Voltage: 120
Volt Amps: 600
Type: Lighting Transformer
Primary Voltage: 120
Amps: 40
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)