24" 4-Lamp 18W, 120V, White Linkable Xenon Cabinet Light - 24-1/4" L x 4-1/2"W

Item #: 324728

Cat #: UCXD4120CSWM6

UPC: 784231182970

Sign In or Register to view pricing and more.
Documents & Guides
24" 4-Lamp 18W, 120V, White Linkable Xenon Cabinet Light - 24-1/4" L x 4-1/2"W

Overview

24" 4-Lamp 18W, 120V, White Linkable Xenon Cabinet Light - 24-1/4" L x 4-1/2"W
Also known as: 784231182970, UCXD4120CSWM6

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 2 ft
Color: White
Type: Undercabinet Light
Length: 2 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)