18" Xenon, 3 Light, White

Item #: 324726

Cat #: UCXD3120CSWM6

UPC: 784231182963

Sign In or Register to view pricing and more.
Documents & Guides
18" 3-Lamp, 120V, White Linkable Xenon Cabinet Light - 18-1/4" L x 4-1/2"W

Overview

18" 3-Lamp, 120V, White Linkable Xenon Cabinet Light - 18-1/4" L x 4-1/2"W
Also known as: 784231182963, UCXD3120CSWM6

Specifications

Type: Undercabinet Light
Volts AC: 120
Color: White
Length: 18 in
Type: Undercabinet Light
Color: White
Volts AC: 120
Length: 18 in

Customer Reviews

No reviews for this product
(0)