600V 30A 22-10AWG TERMINAL BLOCK

Item #: 324721

Cat #: C381TP

UPC: 782113177359

Sign In or Register to view pricing and more.
Documents & Guides
C381 NEMA Rail Mounted Control Circuit Terminal Block, 600V, 50A, #22-10 AWG wire, Rail mounting

Overview

C381 NEMA Rail Mounted Control Circuit Terminal Block, 600V, 50A, #22-10 AWG wire, Rail mounting
Also known as: 782113177359, C381TP

Specifications

Type: Terminal Block, Tubular Pressure Plate
Mounting: DIN Rail
Color: White
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Tubular Pressure Plate
Color: White
Amps: 50
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)