Multi-Tap Connector, 5 Port, 2 Side Entry, 250 to 750 MCM, AL/CU

Item #: 32471

Cat #: PBTD-5-750-M

UPC: 783669001150

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 5 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 5 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA
Also known as: 783669001150, PBTD-5-750-M

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 5
Color: Black
Material: Aluminum
Allowable Gauge Range: 250 - 750
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 5

Customer Reviews

No reviews for this product
(0)