NM-B - 10/2 Solid Copper Orange 5000'

Item #: 324708

Cat #: RMX102WG5000RL

UPC: 980100163129

Sign In or Register to view pricing and more.
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 5000' Reel. Orange, Non-Metallic Sheathed Cable

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 5000' Reel. Orange, Non-Metallic Sheathed Cable
Also known as: 980100163129, RMX102WG5000RL

Specifications

Gauge: 10
Conductors: 2
Color: Orange
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Gauge: 10
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: PVC
Length: 5000 ft

Customer Reviews

No reviews for this product
(0)