Square-Basket Wraparound, 2', 2-Lamp, T8, 17W, 120V

Item #: 324700

Cat #: SB217120RE

UPC: 784231174173

Sign In or Register to view pricing and more.
Documents & Guides
Square-Basket Wraparound, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 2 foot, Ballast: 120 Volt Residential Electronic

Overview

Square-Basket Wraparound, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 2 foot, Ballast: 120 Volt Residential Electronic
Also known as: 784231174173, SB217120RE

Specifications

Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Wattage: 17
Light Technology: Fluorescent
Length: 24 in , 2 ft

Customer Reviews

No reviews for this product
(0)