8X8 END CAP N1 WIREWAY FTG GALV
Item #: 324658
Cat #: AB-88EP
UPC: 707353016541
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
8X8 END CAP N1 WIREWAY FTG GALV
Overview
8X8 END CAP N1 WIREWAY FTG GALV
Also known as: 707353016541, AB-88EP
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Plain |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)