8X8X48 N1 SCR CVR GALV WIREWAY

Item #: 324655

Cat #: AB-8848SW

UPC: 707353016299

Sign In or Register to view pricing and more.
Documents & Guides
8X8X48 N1 SCR CVR GALV WIREWAY

Overview

8X8X48 N1 SCR CVR GALV WIREWAY
Also known as: 707353016299, AB-8848SW

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in
Color: Plain

Customer Reviews

No reviews for this product
(0)