10/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 324630

Cat #: MCAL103SOLBLUREDWHTWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors - Blue, Red, White, Green. O.D.: .600"

Overview

10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors - Blue, Red, White, Green. O.D.: .600"
Also known as: MCAL103SOLBLUREDWHTWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Blue/Red/White
Package Type: Coil
Gauge: 10
Conductors: 3
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Color: Blue/Red/White

Customer Reviews

No reviews for this product
(0)