![MC Cable, 10/2 Solid w/Ground, Aluminum Armor, 250' MC Cable, 10/2 Solid w/Ground, Aluminum Armor, 250'](https://rexel-cdn.com/products/82mcagstr200.jpg?i=6E31E739-078B-4DA4-BE96-AED20CE0261C&f=420)
MC Cable, 10/2 Solid w/Ground, Aluminum Armor, 250'
Item #: 324621
Cat #: MCAL102SOLGRYORNWG250CL
UPC: 077680158260
Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10 AWG Copper, 2 Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (408/277V): Orange, Gray, Green. O.D.: .560"
Overview
Metal Clad Cable, 10 AWG Copper, 2 Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (408/277V): Orange, Gray, Green. O.D.: .560"
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 408Y/277V: Orange, Gray, Green, 250 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Also known as: 077680158260, MCAL102SOLGRYORNWG250CL
Specifications
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 2 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Coil |
Gauge: | 10 |
Conductors: | 2 |
Jacket: | Aluminum |
Stranding: | Solid |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)