4" Square Exposed Work Cover, (1) Single Receptacle Power Outlet

Item #: 32462

Cat #: RS-14

UPC: 785991120837

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 2-5/32 Inch

Overview

4 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 2-5/32 Inch
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991120837, RS-14

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)