
10/3 w/Ground, MC, Aluminum Armor, Solid, 1000'
Item #: 324608
Cat #: MCAL103SOLBRNGRYORNWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 Foot Reel. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .600"
Overview
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 Foot Reel. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .600"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL103SOLBRNGRYORNWG1000RL
Specifications
Gauge: | 10 |
Conductors: | 3 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Color: | Brown/Gray/Orange |
Package Type: | Reel |
Gauge: | 10 |
Length: | 1000 ft |
Jacket: | Aluminum |
Stranding: | Solid |
Package Type: | Reel |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Color: | Brown/Gray/Orange |
Customer Reviews
No reviews for this product
(0)