MC, Aluminum Armor, 12/8 w/Ground, Solid, 250'

Item #: 324604

Cat #: MCAL128SOLWG250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/8 w/Ground, Solid, 250 foot coil

Overview

MC, Aluminum Armor, 12/8 w/Ground, Solid, 250 foot coil
Also known as: MCAL128SOLWG250RL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Conductors: 8
Volts AC: 600
Stranding: Solid
Package Type: Reel
Length: 250 ft
Material: Copper
Conductors: 8
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)