Service Entrance Cable, SEU, CU, 6/2, 8 AWG Ground, Copper, 2500'

Item #: 324594

Cat #: SEU6682500RL

UPC:

Documents & Guides
Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 8 AWG Bare Ground, 2500 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 8 AWG Bare Ground, 2500 Foot Coil
Also known as: SEU6682500RL

Specifications

Conductors: 2
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 6
Length: 2500 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)