MC, Aluminum Armor, 12/2 (GRY/ORA) w/Ground, Solid, 1000'

Item #: 324587

Cat #: MCAL122SOLGRYORNWG1000RL

UPC:

Documents & Guides
MC, Aluminum Armor, 12/2 (GRY/ORA) w/Ground, Solid, 1000 foot reel
Sign In or Register to view pricing and more.

Overview

MC, Aluminum Armor, 12/2 (GRY/ORA) w/Ground, Solid, 1000 foot reel
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL122SOLGRYORNWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Color: Gray/Orange
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Color: Gray/Orange
Material: Copper
Volts AC: 600
Package Type: Reel
Length: 1000 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)