4 AWG Bare Copper, Solid, 5000'

Item #: 324559

Cat #: BARESD4SOL5000RL

UPC: 980100334581

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG Soft Drawn Bare Copper, Solid, 5000 Foot Reel

Overview

4 AWG Soft Drawn Bare Copper, Solid, 5000 Foot Reel
Also known as: 980100334581, BARESD4SOL5000RL

Specifications

Gauge: 4
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 4
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 5000 ft
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)