Load Center, Convertible, 32 Circuit, 200A, NEMA3R, 1PH, 120/240VAC, 10/25 kAIC

Item #: 324554

Cat #: CH32N200R

UPC: 782113098531

Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25 kAIC Based on Main Breaker Installed, 32 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25 kAIC Based on Main Breaker Installed, 32 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R
Also known as: 782113098531, CH32N200R

Specifications

Type: Main Breaker
Spaces: 32
Amps: 200
Poles: 3
Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 32
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA, 25 kA
Type: Main Breaker
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 32
Interrupt Rating AC: 10 kA, 25 kA
Spaces: 32
Poles: 3
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)