Eaton CH main lug loadcenter

Item #: 324544

Cat #: CH42L225R

UPC: 782113098357

Sign In or Register to view pricing and more.
Eaton CH main lug loadcenters,Standard,Main lug only,225A,G,Copper,NEMA 3R,Metallic,Overhead,CH,42,42,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil

Overview

Eaton CH main lug loadcenters,Standard,Main lug only,225A,G,Copper,NEMA 3R,Metallic,Overhead,CH,42,42,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil
EatonÆs CH 3/4-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. CH load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications.
Also known as: 782113098357, CH42L225R

Specifications

Spaces: 42
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 225
Spaces: 42
Family / Style: CH
Phase: 1
Circuits: 42
Amps: 225
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug

Customer Reviews

No reviews for this product
(0)