600 MCM THHN/THWN-2 Stranded Copper, Orange, 2000'

Item #: 324504

Cat #: THHN600STRORN2000RL

UPC:

Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2000 ft Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN600STRORN2000RL

Specifications

Gauge: 600 kcmil
Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 600 kcmil
Color: Orange
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)