Decora Wallplate, 2-Gang, Nylon, White

Item #: 32450

Cat #: NP262W

UPC: 883778102493

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 2-Gang, Nylon, White, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 2-Gang, Nylon, White, Standard Size, GFCI Block Receptacle
The Hubbell HUBNP262W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102493, NP262W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: White
Material: Nylon
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)