Wallpack, LED, 30W, 5000K, Carbon Bronze

Item #: 324488

Cat #: XTOR3A

UPC: 080083592296

LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 175 MH, 72,000 Hours, DLC Qualified
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 175 MH, 72,000 Hours, DLC Qualified
Also known as: 080083592296, XTOR3A

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED
Standards: DLC Listed (Standard)