4" Housing Non-IC Air-Tite

Item #: 324485

Cat #: ET400LVAT

UPC: 080083584420

Sign In or Register to view pricing and more.
Documents & Guides
4" Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V.

Overview

4" Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V.
Also known as: 080083584420, ET400LVAT

Specifications

Volts AC: 12
Type: Non-IC, Housing
Diameter: 4 in
Volts AC: 12
Diameter: 4 in
Type: Non-IC, Housing

Customer Reviews

No reviews for this product
(0)