This product has been discontinued.
Non-IC Housing, Air-Tite, 4"
Item #: 324474
Cat #: ET400ATSB
UPC: 080083584093
Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Air-Tite, 4"4" Housing Non-IC Air-Tite, Adjustable Socket Bracket.
Overview
Non-IC Housing, Air-Tite, 4"4" Housing Non-IC Air-Tite, Adjustable Socket Bracket.
Also known as: 080083584093, ET400ATSB
Specifications
Type: | Non-IC, Housing |
Volts AC: | 120 |
Diameter: | 4 in |
Type: | Non-IC, Housing |
Diameter: | 4 in |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)