Fluorescent Wrap

Item #: 324443

Cat #: WN-232A-120V-REB1-U

UPC: 080083523276

Documents & Guides
Fluorescent Wrap Fixture, 2 Lamp, 32W, 4', 120V, T8
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Wrap Fixture, 2 Lamp, 32W, 4', 120V, T8
WN 2 LMP, 4' WRPARND, 120V RESI, T8
Also known as: 080083523276, WN-232A-120V-REB1-U

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)