Adapter Plate, 6-Port, SC, Multi-mode/Single-mode, Metal Sleeve
Item #: 324353
Cat #: 616SC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, 6-Port, SC, Multimode/Singlemode, Metal Sleeve
Overview
Adapter Plate, 6-Port, SC, Multimode/Singlemode, Metal Sleeve
Also known as: 616SC
Specifications
Mounting: | Rack |
Type: | Singlemode |
Number of Ports: | 6 |
Connector Type: | SC |
Mounting: | Rack |
Number of Ports: | 6 |
Type: | Singlemode |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)