Contactor, IEC, 16A, 4P, 24VAC Electronic Coil, 3NO/1NC

Item #: 324339

Cat #: 100-C16EJ300

UPC: 662074889211

Sign In or Register to view pricing and more.
Contactor, IEC, 16 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact

Overview

Contactor, IEC, 16 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16EJ300 from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open and one normally closed poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074889211, 100-C16EJ300

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 16
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 16

Customer Reviews

No reviews for this product
(0)