42" Undercabinet Light

Item #: 324327
Cat #: 8526EB
UPC: 622697414931
Sign In or Register to view pricing and more.
Documents & Guides
42" Undercabinet LT Direct Wire, No Rocker Switch (2) 13W T5.

Overview

42" Undercabinet LT Direct Wire, No Rocker Switch (2) 13W T5.
Also known as: 622697414931, 8526EB

Specifications

Wattage: 13
Type: Undercabinet Light
Length: 45 in
Wattage: 13
Length: 45 in
Type: Undercabinet Light

Customer Reviews

No reviews for this product
(0)