MET 8213EB *USE #855599* 21" 1-LAMP 13W ELECTRONIC BAL

Item #: 324322

Cat #: 8213EB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MET 8213EB *USE #855599* 21" 1-LAMP 13W ELECTRONIC BAL

Overview

MET 8213EB *USE #855599* 21" 1-LAMP 13W ELECTRONIC BAL
Also known as: 8213EB

Specifications

Wattage: 13
Type: Under Cabinet Accessory
Length: 21 in
Wattage: 13
Length: 21 in
Type: Under Cabinet Accessory

Customer Reviews

No reviews for this product
(0)