12", 1 Lamp, T5, 8 Watt, Direct Wire, No Rocker Switch
Item #:
324320
Cat #:
8108EB
UPC:
622697414887
Sign In or Register to view pricing and more.
Documents & Guides
12", 1 Lamp, T5, 8 Watt, Direct Wire, No Rocker Switch
Overview
12", 1 Lamp, T5, 8 Watt, Direct Wire, No Rocker Switch
Also known as: 622697414887, 8108EB
Specifications
Length: | 1 ft |
Type: | Under Cabinet Accessory |
Wattage: | 8 |
Length: | 1 ft |
Wattage: | 8 |
Type: | Under Cabinet Accessory |
Customer Reviews
No reviews for this product
(0)