6" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End

Item #: 324290

Cat #: 6002080

UPC: 670648235593

Documents & Guides
6 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Because schedule 80 PVC is a thicker pipe, it is usually is used for  applications that are commercial or industrial in nature . These more demanding applications generally require piping that will stand up to high pressures and harsh environments.
Also known as: 670648235593, 6002080

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Diameter: 6 in
Type: Schedule 80
Color: Gray
Material: PVC
Type: Schedule 80
Length: 20 ft
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)