Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 32429

Cat #: 42EF-P2RCB-A2

UPC: 662468780575

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable
Also known as: 662468780575, 42EF-P2RCB-A2

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 2 m
Size: 18 mm
Amps: 0.015
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 21.600 - 264
Length: 2 m
Amps: 0.015
Volts AC Range: 21.600 - 264

Customer Reviews

No reviews for this product
(0)