MC, Aluminum Armor, 10/2 (RED/WHT) w/Ground, Solid, 250'

Item #: 324227

Cat #: MCAL102SOLREDWHTWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 10/2 (RED/WHT) w/Ground, Solid, 250'

Overview

MC, Aluminum Armor, 10/2 (RED/WHT) w/Ground, Solid, 250'
Also known as: MCAL102SOLREDWHTWG250CL

Specifications

Gauge: 10
Length: 250 ft
Color: Red/White
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Color: Red/White
Material: Copper
Volts AC: 600
Package Type: Coil
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)